Beli Filter Spray Gun di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. KRISBOW Spray Gun High Volume without Cup (Alat Semprot Cat)
    Mulai

    Rp499.900

    KRISBOW Spray Gun High Volume without Cup (Alat Semprot Cat)
    atribut:
    • Nozzle Size (mm): 1.4
    • Air Pressure (bar): 3.5
    • Feed type: Suction
    • Dimensions (LxWxH) (cm): 13x6x22
    • Air Consumption (L/minute): 200
  2. TRUSCO Spray Gun
    35%
    Mulai

    Rp1.099.900

    TRUSCO Spray Gun
    Deskripsi:
    -It is a specification that has a gun hand pressure of 0.2MPa, has medium and low pressure, with fewer scattering and good coating efficiency.-The nozzle and cap adopts the ball & cone processing system, and a stable spray pattern can be obtained.-Please-Automobile (coating), metal painting, woodworking, plastic painting, food industry, and the like.
    atribut:
    • Required Compressor: 0.75 to 1.5kW
    • Air Usage: 220L/min
    • Pattern Opening: 250mm
    • Mist Level: High Grain
    • Purpose of Use: Automobile (coating), metal painting, woodworking, plastic painting, food industry, and the like.
  3. STAR Filter
    Mulai

    Rp98.900

    STAR Filter
    Deskripsi:
    Spare Filter for STA 259 - 1100 C
    atribut:
    • Nozzle Size: 1.4 mm
    • Type: Spray Gun Filter
  4. KRISBOW Spray Gun Medium Pressure Gravity (Alat Semprot Cat)
    Mulai

    Rp1.499.900

    KRISBOW Spray Gun Medium Pressure Gravity (Alat Semprot Cat)
    atribut:
    • Dimensions (LxWxH) (cm): 23x12x33
    • Nozzle Size (mm): 1.3
    • Feed type: Gravity
    • Air Pressure (bar): 2
    • Air Consumption (L/minute): 128
    • Cup Capacity (cc): 500
  5. NLG Spray Gun
    Mulai

    Rp129.900

    NLG Spray Gun
    Deskripsi:
    Alat Semprot/Semprotan Cat (Air Spray Gun) tipe F-75GN. Air Spray Gun dapat membantu anda mengecat berbagai permukaan seperti kendaraan, kayu, tembok, dll sehingga mempermudah dan mempercepat pekerjaan anda.
  6. AS ONE Gas Filter Gun
    Mulai

    Rp10.999.900

    AS ONE Gas Filter Gun
    Deskripsi:
    An air gun that can be equipped with a 0.003um gas filter. Suitable for spraying nitrogen, compressed air, etc. in clean rooms and fume hoods.
    atribut:
    • Connection Method: 1/4NPT female
    • AS ONE Part Number: 1-5671-01
    • Mass (g): 150
    • Material: Body/Trigger/Nylon, Valve System/Stainless Steel (SUS303), O-Ring for Filter Seal/Housing/EPDM
    • Specification: body
    • Dimensions (mm): 172×113×30
    • Pressure Resistance (MPa): Maximum allowable inlet side pressure; 0.4 (at20℃), Maximum allowable reverse differential pressure; 0.03 (at20℃)
    • Working Fluid: CDA (clean dry air), nitrogen
  7. ANEST IWATA Low Pressure Spray Gun (LPH-300 Series)
    Mulai

    Rp12.999.900

    ANEST IWATA Low Pressure Spray Gun (LPH-300 Series)
    Deskripsi:
    Center cup gun with excellent center of gravity balance. Applications - Car repair - Plastic painting - Vehicle painting - Metal painting - Woodwork painting - Liquid painting
    atribut:
    • Paint Supply System: Gravity
    • Applicable Air Cap Type: LV4
    • Required Compressor Power (kW): 1.5-2.2
  8. RYU Spray Gun Electric (Alat Semprot Elektrik)
    Mulai

    Rp469.900

    RYU Spray Gun Electric (Alat Semprot Elektrik)
    Deskripsi:
    - High Performance Motor- Flexible Electric Spray Gun- With Double Nozzle
  9. TEKIRO Spray Paint (Alat Semprot Cat)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp209.900

    TEKIRO Spray Paint (Alat Semprot Cat)
    Deskripsi:
    untuk mengecat sesuatu dengan bantuan kompressore/tekanan angin dengan nozzle diameter 0.5 mm, kapasitas tabung 200cc, panjang 55mm, diameter 105mmFungsi : untuk mengecat sesuatu dengan bantuan kompressor/teknanan anginMatrial : chrome vanadiumSemprotan Cat K-3 digunakan untuk pengerjaan yang detailNozzle Diameter : 1.5 mm
    atribut:
    • Air inlet (inch): 1/4
  10. KRISBOW Cartridge Filter Masker
    Rating:
    100% of 100
    (3)
    Mulai

    Rp15.900

    KRISBOW Cartridge Filter Masker
    atribut:
    • Color: Yellow
    • Material: Carton Filter
    • Size of Cartridge (mm): 70x30
    • Type: Cartridge
  11. Union Filter Fuel Filter Automotive Spin On (Filter Bahan Bakar)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp27.900

    Union Filter Fuel Filter Automotive Spin On (Filter Bahan Bakar)
    atribut:
    • Filter Type: Fuel Filter
    • Type Detail: Spin On
  12. DEVILBISS Spray Gun Jgx Series (Alat Semprot Cat)
    Mulai

    Rp6.099.900

    DEVILBISS Spray Gun Jgx Series (Alat Semprot Cat)
    atribut:
    • Required Compressor Power (kW): 1.5 to 2.2
    • Mist Level: High Grain
    • Air Input Port: G1/4
    • Cup Mounting Outlet: G3/8
  13. INGCO Air Spray Gun (Alat Semprot Cat)
    Mulai

    Rp329.900

    INGCO Air Spray Gun (Alat Semprot Cat)
    atribut:
    • Operating Pressure (bar): 3-4
  14. Meiji Hand Spray Gun F110 Series (Alat Semprot Cat)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp1.999.900

    Meiji Hand Spray Gun F110 Series (Alat Semprot Cat)
    Deskripsi:
    This Hand spray gun series for multipurpose painting for small grade painting applications offers a tulip pattern, a semi-turip pattern. Select the perfect model for any type of paint and painting conditions. Designed to maximize the air circuit, these s
  15. KRISBOW Grease Gun (Pistol Gemuk)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp309.900

    KRISBOW Grease Gun (Pistol Gemuk)
    Deskripsi:
    Grease Gun 14 Oz
    atribut:
    • Dimensions (LxWxH)(mm): 425x190x70
    • Color: Black
    • Dimensions (cm): 42.5x19x7
    • Grease Gun Capacity (ml): 414
  16. Meiji Hand Spray Gun F200 Series (Alat Semprot Cat)
    Mulai

    Rp1.499.900

    Meiji Hand Spray Gun F200 Series (Alat Semprot Cat)
    atribut:
    • Type of feed: Gravity
    • Atomizing Air Pressure (MPa): 0.35
    • Spray Distance (mm): 250
  17. ANEST IWATA Spray Gun Katana (Alat Semprot Cat)
    Mulai

    Rp1.899.900

    ANEST IWATA Spray Gun Katana (Alat Semprot Cat)
    Deskripsi:
    Spray Gun Digunakan Dengan Bantuan Tenaga KompresorCocok Digunakan Untuk Pengecatan Motor, Mobil, Helm, Dinding Dan Benda LainnyaCocok Digunakan Di Bengkel, Industry, Maupun Karya Gravity
    atribut:
    • Air Pressure (MPa): 0.25
    • Wind Connection: G1/4
Daftar Harga Filter Spray Gun Terbaru October 2026
ANEST IWATA Spray GunRp2.299.900
KRISBOW Spray Gun High Volume without Cup (Alat Semprot Cat)Rp499.900
TRUSCO Spray GunRp1.099.900
STAR FilterRp98.900
KRISBOW Spray Gun Medium Pressure Gravity (Alat Semprot Cat)Rp1.499.900
NLG Spray GunRp129.900
AS ONE Gas Filter GunRp10.999.900
ANEST IWATA Spray GunRp679.900
ANEST IWATA Low Pressure Spray Gun (LPH-300 Series)Rp12.999.900
RYU Spray Gun Electric (Alat Semprot Elektrik)Rp469.900

Data diperbarui pada 08/10/2026 (Harga belum termasuk PPN)